Pot, Sumbat Oli di DKI Jakarta - KEEPER OIL

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Oil Level Gauge



Nama Produk Spesifikasi Harga (IDR)
Taisei Kogyo Air Breather AP-08 1pc - Dimension d (Φmm): 78
- Dimension H2 (mm): 29
- Air Flow Rate (m3/min): 0.4
- Dimension D1 (mm): 60
479,000
MUSASHI Oil Level Gauge With Outer Diameter Collar OLG-25A 1pc - Maximum Heat Resistance Temperature (°C): 110
- Material: Sight glass / polycarbonate resin
- Outer Diameter d (mm): 25.0 (+ 0.1 to 0.2)
- Mating Hole Tolerance H7: +0to0.021
54,000
KOHO Oil Pot Sight Glass (Circle Type) HLVA 1pc - Heat Resistant Temperature: 100°C
- Materials: Polycarbonate (PC)
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
119,000
Masuda Manufacturing Air Breather MSA Type MSA-60N(1/2) 1pc - Opening Diameter D (mm): R1/2
- Dimension H (mm): 60
- Dimension d (Φmm): 50
- Air Flow (L/min): 60
259,000
ELESA Oil Plug PN-1/8 1pc - Operating Temperature Range (°C): -30 to +130
- Dimension H (mm): 16
- Material: [Body] polyamide (glass fiber reinforced), matte black, [oil seal] nitrile rubber (NBR)
- Weight (g): 4
46,000
KEEPER OIL Oil Gauge A 25 7 25(+0.3+0.1) 1pc - Shape: Round
- Suitable Housing: D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm)
- Maximum Pressure Resistance (kPa) at 30°C: 686 (7kgf/cm²)
- Dimension d1 (Φmm): Window Diameter: 17
139,000
KOHO Oil Pot Window (Screw Type) New O-3 1pc - Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Dimension j (mm): 4
- Mounting Screw E: M10xP1.5
- Heat Resistant Temperature (°C): Approx. 100
569,000
ELESA Oil Level Indicator (Indikator Level Oli) FE30 1pc - Leveling Board Materials: Aluminum (A1050P)
- Window Materials: Special Transparent Polyamide (PA-T)
- Screw Dimension: G1 1/4
- Heat Resistant Temperature: 110°C
189,000
Koho Kosan Oil Level Gauge V Type Drive Type VC-HL 1pc - Mounting Hole Diameter (mm): 46±0.2
- Dimension C (mm): 12
- Dimension G (mm): 16
- Heat Resistance Temperature (°C): 100
99,000
Donaldson Breather Assembly Bulk Trap X920006 1pc - Thread Size: 1 1/2 NPT
- Compatible Part for Brand: T.R.A.P.
- Efficiency 98% (micron): 3
- NMFC Code: 133300-03
15,999,000


Produk Oil Level Gauge Original dan Terlengkap


Baca Selengkapnya